Piano Hinge, Aluminum, Full Surface Mounting, 3/4 in Leaf W x 36 in Leaf H, Aluminum

  • Mfr # 4PNR1

  • Zoro # G3036686


product price: $12.15
/ea

Key Features

Material
Aluminum
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PNR1
Zoro #
G3036686
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Width
3/4 in
Door Leaf Height
36 in
Door Leaf Thickness
0.032 in
Frame Leaf Width
3/4 in
Frame Leaf Height
36 in
Frame Leaf Thickness
0.032 in
Overall Width
1 1/2 in
Overall Knuckle Height
1/4 in
Length
3 ft
Pin Dia.
3/32 in
Width
1-1/2"
Height
3 ft.
Hinge Length
3 ft
Pin Diameter
1/8 in

Details

Item
Piano Hinge
Material
Aluminum
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
Finish
Aluminum
Holes
Without
Pin Type
Removable
Features
Corrosion Resistant; Hinge Can be Cut with a Hacksaw
Pin Material
Aluminum
Hardware
Not included
Orientation
Non Handed
Color
Natural
Bearing Type
Plain
Hand Orientation
Non-Handed
Mounting Style
Full Surface
ANSI/BHMA Finish
Aluminum Clear Coated
Removable Pin
Yes
Number of Holes per Leaf
0
Includes Hardware
Hardware Not Included
Range of Motion - Maximum
270 Degrees

Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Aluminum Finish, Without Holes, Non Handed Orientation, 1/4 in Overall Knuckle Height, 36 in Door Leaf Height, 36 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.032 in Door Leaf Thickness, 0.032 in Frame Leaf Thickness, Length 3 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Aluminum Pin Material, Removable Pin Type, 1 1/2 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.