Shop MARLBORO

Strap Hinge, Stainless Steel, Full Surface Mounting, 2 1/2 in Leaf W x 3 15/16 in Leaf H

  • Mfr # 4PRA7

  • Zoro # G3128027


product price:  $22.69
/ea

Key Features

Corners
Round
Door Leaf Height
3 15/16 in
Door Leaf Thickness
0.099 in
Door Leaf Width
2 1/2 in
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4PRA7
Zoro #
G3128027
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Height
3 15/16 in
Door Leaf Thickness
0.099 in
Door Leaf Width
2 1/2 in
Frame Leaf Height
3 15/16 in
Frame Leaf Width
2 1/2 in
Frame Leaf Thickness
0.099 in

Details

Corners
Round
Finish
Stainless steel
Holes per Leaf
3
Material
Stainless Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Provide Extra Strength and Support; Non-Removable Stainless Steel Pin (Intended for Outdoor Use)
Item
Strap Hinge
Pin Material
Stainless Steel
Ligature Resistant
No
Bearing Type
Plain
Pin Type
Nonremovable
Hardware
Not included
Holes
With
Range of Motion - Maximum
180 Degrees
Number of Holes per Leaf
3
Includes Holes
Holes Included
Corner Type
Rounded
Mounting Style
Full Surface
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Bright Stainless Steel

Description

Strap Hinge, Stainless Steel Material, Stainless Steel Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 3 15/16 in Door Leaf Height, 3 15/16 in Frame Leaf Height, 2 1/2 in Door Leaf Width, 2 1/2 in Frame Leaf Width, 0.099 in Door Leaf Thickness, 0.099 in Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Not Included Hardware, Full Surface Mounting, Stainless Steel Pin Material, Nonremovable Pin Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products