Shop MARLBORO
See all product information
Create Account
Lift-Off Hinge, Stainless Steel, Weld-On Mounting, 5/8 in Leaf W x 3 5/32 in Leaf H
- Mfr # 4PPR6
- Zoro # G2394892
product price:Â
$
11.39
/ea
Key Features
Door Leaf Height
3 5/32 in
Door Leaf Thickness
0.51 in
Door Leaf Width
5/8 in
Finish
Mill Stainless Steel
Holes per Leaf
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4PPR6
- Zoro #
- G2394892
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Door Leaf Height
- 3 5/32 in
- Door Leaf Thickness
- 0.51 in
- Door Leaf Width
- 5/8 in
- Pin Dia.
- 5/16 in
- Frame Leaf Height
- 3 5/32 in
- Frame Leaf Width
- 5/8 in
- Frame Leaf Thickness
- 0.51 in
- Pin Diameter
- 5/16 in
Description
Lift-Off Hinge, Stainless Steel Material, Mill Stainless Steel Finish, 240 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 360 Degrees Range of Motion, Orientation Non Handed, 3 5/32 in Door Leaf Height, 3 5/32 in Frame Leaf Height, 5/8 in Door Leaf Width, 5/8 in Frame Leaf Width, 0.51 in Door Leaf Thickness, 0.51 in Frame Leaf Thickness, Not Included Hardware, Full Surface Mounting, 5/16 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.