This item is Discontinued.

Marley Engineered Products Commercial Fan-Forced Wall Heater FRA4027F, 4000/3000W, 277/240V FRA4027F

This item is Discontinued.

Marley Engineered Products

Commercial Fan-Forced Wall Heater FRA4027F, 4000/3000W, 277/240V (Discontinued)

Mfr # FRA4027F
Zoro # G502593724
UPC # 685360162492
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRA4027F
Zoro #
G502593724
UPC #
685360162492
Country of Origin
China

Description

COMMERCIAL FAN-FORCED WALL HEATER FRA4027F, 4000/3000W, 277/240V FEATURES:
    CONTEMPORARY COMMERCIAL GRADE STEEL GRILLE, DESIGNED TO PROVIDE COMFORT THROUGH OPTIMIZED AIRFLOW VOLTAGE SELECTION: 277/240 VOLTS WATTAGE SELECTION: 1,500-4,000 WATTS FAN ONLY OPERATION FOR SUMMER USE BUILT-IN POWER DISCONNECT SWITCH FOR ADDED SAFETY DURING MAINTENANCE MANUAL RESET THERMAL OVERHEAT PROTECTOR DISCONNECTS POWER IN THE EVENT OF OVERHEATING DUE TO ACCIDENTAL BLOCKAGE FAN DELAY SWITCH - ENERGIZES FAN MOTOR ONLY AFTER ELEMENTS ARE HEATED, WHICH PREVENTS DISCHARGE OF UNHEATED AIR INTEGRAL DOUBLE-POLE THERMOSTAT ALLOWS FOR EASY ADJUSTMENT OF ROOM TEMPERATURE TO MAINTAIN DESIRED COMFORT LEVEL ALL UNITS HAVE A PERMANENTLY LUBRICATED TOTALLY ENCLOSED FAN MOTOR, WHICH CREATES LONG LIFE AND LOW MAINTENANCE, AND GENTLY DISTRIBUTES WARMTH THROUGHOUT THE AREA 1 YEAR WORKMANSHIP , 5 YEAR ON ELEMENT CETLUS CERTIFIED - CONFORMS TO ANSI/UL2021 AND CSA C22.2, NO. 46

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.