This item is Discontinued.
This item is Discontinued.
Rectangular Parts Washing Basket, #30 Mesh Size, Steel, Natural (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-00368246-81
- Zoro #
- G2118492
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mesh Size
- #30
- Wire Dia.
- 1/4 in
- Mesh Opening Size
- #30
- Basket Length
- 13 in
- Basket Width
- 9 in
- Basket Height
- 6 1/2 in
- Wire Diameter
- 1/4 in
Details
- Item
- Parts Washing Basket
- Material
- Steel
- Color
- Natural
- Shape
- Rectangular
- Finish
- Unfinished
- Type
- Mesh
- Stackable
- Stackable
- Nestable
- Not Nestable
- Features
- Stackable
- Enclosed Top
- Unenclosed Top
- Dividers Included
- Dividers Not Included
- Lid Included
- Lid Not Included
- Handle Included
- Handle Included
Description
Parts Washer Basket, Shape Rectangular, Material Steel, Color Silver, Basket Length 13 in, Basket Width 9 in, Basket Height 6 1/2 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #30, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished