This item is Discontinued.
This item is Discontinued.
Round Parts Washing Basket, #4 Mesh Size, Steel, Natural (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-00368238-81
- Zoro #
- G2523713
- UPC #
- -
- Country of Origin
- United States
- Item
- Parts Washing Basket
- Material
- Steel
- Color
- Natural
- Shape
- Round
- Finish
- Unfinished
- Type
- Mesh
- Nestable
- Not Nestable
- Stackable
- Not Stackable
- Enclosed Top
- Unenclosed Top
- Features
- Stackable
- Handle Included
- Handle Included
- Dividers Included
- Dividers Not Included
- Lid Included
- Lid Not Included
Description
Parts Washer Basket, Shape Round, Material Steel, Color Silver, Basket Length Not Applicable, Basket Width Not Applicable, Basket Height 10 5/8 in, Basket Diameter 11 in, Wire Diameter 3/64 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Not Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished