Shop MARLIN STEEL WIRE PRODUCTS
See all product information
Create Account
Round Parts Washing Basket, #24 Mesh Size, Stainless Steel, Silver
- Mfr # 00-00368202-38
- Zoro # G2523932
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
#24
Material
Stainless Steel
Color
Silver
Shape
Round
Finish
Electropolish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-00368202-38
- Zoro #
- G2523932
- UPC #
- -
- Country of Origin
- United States
- Item
- Parts Washing Basket
- Material
- Stainless Steel
- Color
- Silver
- Shape
- Round
- Finish
- Electropolish
- Type
- Mesh
- Nestable
- Not Nestable
- Stackable
- Not Stackable
- Dividers Included
- Dividers Not Included
- Lid Included
- Lid Not Included
- Features
- Stackable
- Enclosed Top
- Unenclosed Top
- Handle Included
- Handle Included
Description
Parts Washer Basket, Shape Round, Material Stainless Steel, Color Silver, Basket Length Not Applicable, Basket Width Not Applicable, Basket Height 3 3/4 in, Basket Diameter 4 1/8 in, Wire Diameter 1/8 in, Mesh Opening Size #24, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Not Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.