Wall Hook, Red, Steel, C, 4-1/4" H
Mfr # 01431005-05
Zoro # G6211418
product price: $31.30
/eaKey Features
Color
Red
Type
Basket
Dia. (In.)
0.25
Wire Dia. (In.)
1/4
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01431005-05
Zoro #
G6211418
UPC #
692502000048
Country of Origin
United States
Dimensions
Dia. (In.)
0.25
Wire Dia. (In.)
1/4
Width (In.)
3-63/64
Length (In.)
2-1/2
Height (In.)
4-1/4
Wire Dia.
5/16 in
Details
Color
Red
Type
Basket
Material
Steel
Item
Wall-Mount Jug Wall Hook
Shape
J-Shaped
Finish
Powder Coated
Application
Storage / Holding
Nestable
No
Stackable
No
Finish - Machining
Powder Coat
Material - Machining
Plain Steel
Handle Included
No
Description
Wall-Mount Jug Wall Hook, Shape J-Shaped, Material Steel, Color Red, Nestable No, Stackable No, Handle Included No, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.