Zoro Homepage
This item is Discontinued.
Marlow Pool Pump, 20 HP, 3 Ph, 200-230/460V 4SPC20EC

Pool Pump, 20 HP, 3 Ph, 200-230/460V (Discontinued)

  • Mfr # 4SPC20EC
  • Zoro # G0560436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SPC20EC
Zoro #
G0560436
UPC #
683328210230
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Pool Pump
HP
20 hp
Phase
Three
Voltage
200-230/460
Amps
62.1-54/27
RPM
1750
GPM of Water @ 80 Ft. of Head
750 gpm
GPM of Water @ 70 Ft. of Head
800 gpm
GPM of Water @ 120 Ft. of Head
250 gpm
GPM of Water @ 90 Ft. of Head
655 gpm
GPM of Water @ 100 Ft. of Head
583 gpm
Features
Built-in Oversized Suction Trap and Integral Strainer Basket with Easy Access Lid
Flow Rate @ 90 ft of Head (Maximum)
655 gpm
Horsepower
20 hp
Flow Rate @ 70 ft of Head (Maximum)
800 gpm
Maximum RPM
1,750 RPM
Flow Rate @ 80 ft of Head (Maximum)
750 gpm
Standards
NSF-50
Motor Enclosure
ODP

Description

Pool Pump, Phase Three, Horsepower 20 hp, Flow Rate @ 70 ft of Head (Maximum) 800 gpm, Flow Rate @ 90 ft of Head (Maximum) 655 gpm, Features Built-in Oversized Suction Trap and Integral Strainer Basket with Easy Access Lid

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.