Zoro Homepage

Glass Fuse, AGU Series, 20A, 5 PK

  • Mfr # AGUG20

  • Zoro # G610923673


product price: $19.19
/pk 5, $3.84/ea

Key Features

Series
AGU
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGUG20
Zoro #
G610923673
UPC #
741835074612
Country of Origin
China

Details

Series
AGU
Amps
20A
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
Not Rated
Item
Glass Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.