Zoro Homepage

Bare Grounding Wire, Copper, 6 AWG, 1C, Bare, Solid, 15 ft

  • Mfr # 212358

  • Zoro # G104012661


product price: $57.99
/ea

Key Features

Trade Designation
Bare
Wire Size
6 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212358
Zoro #
G104012661
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
6 AWG
Length
15 ft

Details

Item
Grounding Wire
Trade Designation
Bare
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Bare
Jacket Color
Bare
Jacket Material
No Jacket
Conductor Design
Solid
Insulation Material
None

Description

Buy various types of USB Cables and connectors for your equipment and installation at low prices and enjoy uninterrupted technical facility at home or office. Our cables are all constructed to be reliable and durable and suit variety of applications. This product has high quality construction, durability and reliability which meet technical requirements completely with affordable prices and value for money.

Features
  • Bare solid copper grounding wire
Specifications
  • Size: 15 ft.
  • Weight: 1.3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.