Zoro Homepage

Grounding Wire, Bare, Bare, No Jacket, 5 ft

  • Mfr # 210765

  • Zoro # G504011912


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Trade Designation
Bare
Conductor Material
Copper
Jacket Color
Bare
Jacket Material
No Jacket
Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210765
Zoro #
G504011912
UPC #
662386015384
Country of Origin
Mexico

Dimensions

Length
5 ft

Details

Item
Grounding Wire
Trade Designation
Bare
Conductor Material
Copper
Jacket Color
Bare
Jacket Material
No Jacket

Description

Features
  • Type l commercial hard copper tube.
  • Material - Copper
  • Size - 0.5 in. x 5 L ft.
  • Dimension - 60 x 0.62 x 0.62 in.
  • Item Weight - 1.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.