Marmon Home Improvement 138-1402CR 100 ft. 14 By 2 Underground Feeder Cable With Ground

  • Mfr # 853127

  • Zoro # G204044388


product price:  $145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853127
Zoro #
G204044388
UPC #
-
Country of Origin
United States

Description

Features
  • 14/2 underground feeder cable with ground
  • Plastic jacketed, copper
  • Cut lengths.
  • Size - 100 ft.
  • Dimension - 9.8 x 9.8 x 2.5 in.
  • Item weight - 7.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.