Marmon Home Improvement 138-1602CR 100 ft. 12 By 2 Underground Feeder Cable With Ground

  • Mfr # 548198

  • Zoro # G504043968


product price:  $205.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548198
Zoro #
G504043968
UPC #
-
Country of Origin
United States

Description

Features
  • 12/2 underground feeder cable with ground
  • Plastic jacketed, copper
  • Cut lengths.
  • Size - 100 ft.
  • Dimension - 10 x 10 x 3 in.
  • Item weight - 9.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.