Marmon Home Improvement 138-1662G 250 ft. 12 By 2 Underground Feeder Cable With Ground

  • Mfr # 234377

  • Zoro # G004044205


product price:  $368.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234377
Zoro #
G004044205
UPC #
-
Country of Origin
United States

Description

Features
  • 12/2 underground feeder cable with ground
  • Multi purpose
  • Thermo plastic non-metallic, copper
  • Size - 250 ft.
  • Dimension - 14 x 14 x 3.3 in.
  • Item weight - 22.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.