Marmon Home Improvement 138-1802CR 100 ft. 10 By 2 Underground Feeder With Ground Cable

  • Mfr # 163485

  • Zoro # G704053811


product price:  $339.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
163485
Zoro #
G704053811
UPC #
-
Country of Origin
United States

Description

Features
  • 10/2 underground feeder with ground cable
  • Plastic jacketed, copper
  • Cut lengths.
  • Size - 100 ft.
  • Dimension - 10.2 x 10.2 x 4.2 in.
  • Item weight - 14.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.