Marmon Home Improvement 147-1402CR 100 ft. 14 By 2 Non-Metallic Sheathed Cable With Ground

  • Mfr # 548180

  • Zoro # G104011510


product price:  $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548180
Zoro #
G104011510
UPC #
-
Country of Origin
United States

Description

Features
  • 14/2 non-metallic sheathed cable with ground
  • Copper, 90 degree centigrade
  • Cut lengths.
  • Size - 100 ft.
  • Dimension - 9.5 x 9.5 x 2.3 in.
  • Item weight - 6.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.