Marmon Home Improvement 147-1803CR 100 ft. 10 By 3 Non-Metallic Sheathed With Ground Cable

  • Mfr # 163444

  • Zoro # G104011688


product price:  $376.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163444
Zoro #
G104011688
UPC #
-
Country of Origin
United States

Description

Features
  • 10/3 non-metallic sheathed with ground cable
  • Copper, 90 degree centigrade
  • Cut lengths.
  • Size - 100 ft.
  • Dimension - 11.5 x 11.5 x 4.5 in.
  • Item weight - 17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.