Zoro Homepage

THHN Building Wire, Copper, 12 AWG, White, Stranded, 50 ft

  • Mfr # 567406

  • Zoro # G603694375


product price: $67.79
/ea

Key Features

Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Jacket Material
Nylon
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567406
Zoro #
G603694375
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
50 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Jacket Color
White
Jacket Material
Nylon
Conductor Design
Stranded
Voltage
600V AC
Temp. Rating
90°C

Description

Features
  • 12 stranded building wire
  • Type THHN
  • Nylon jacketed
  • 90 degree Centigrade
  • Material - Copper
  • Voltage - 600
  • Plastic spool.
  • Color - white
  • Dimension - 4 x 4 x 3.3 in.
  • Item Weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.