Zoro Homepage

Sr-10 Sr-8 Wheelbarrow Handle Tan 60 Inch

  • Mfr # MA193972

  • Zoro # G204146983


product price: $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA193972
Zoro #
G204146983
UPC #
652513185875
Country of Origin
China

Description

Sold as single piece Measures: 60" x 2" x 1.75" Made from Ash.
  • Assembly Level: Assembled.
  • Color Class: White.
  • Furniture Material: Metal.
  • Furniture Style: Contemporary.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.