Zoro Homepage

120VAC Compressor Heater, 70W

  • Mfr # 32634

  • Zoro # G6443713


original price: $36.99
10% off
new price: $33.29
/ea

Key Features

Voltage
120VAC
Width
33-9/16" to 37-3/8"
Heater Voltage
120VAC
Overall Width
33-9/16 in to 37-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32634
Zoro #
G6443713
UPC #
-
Country of Origin
United States

Dimensions

Width
33-9/16" to 37-3/8"
Overall Width
33-9/16 in to 37-3/8 in

Details

Item
Compressor Heater,120V,70W,Ms32634
Voltage
120VAC
Heater Voltage
120VAC

Description

Compressor Heater,120V,70W,Ms32634

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.