Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.3"H 4.5"W 1"D Steel Air Crtn Thermstat

  • Mfr # 99-264

  • Zoro # G9640407


product price: $128.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Fits Brand
Mars Air Doors
Housing Material
Steel
Standards
UL Recognized
Temperature Control Range
50 Degrees to 90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-264
Zoro #
G9640407
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 in
Overall Height
3 1/4 in
Overall Depth
1 in

Details

Item
Air Curtain Thermostat
For Use With Mfr. Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Fits Brand
Mars Air Doors
Housing Material
Steel
Standards
UL Recognized
Temperature Control Range
50 Degrees to 90 Degrees F
Mounting Direction
Horizontal
Application
Heat Only
Control Type
Slide Switch
Number of Poles
1
Programming Capability
Non-Programmable
Compatible System Type
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1048-1EFH-PW, PH1064-2EFN-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Number of Heating Stages - Conventional System
1
Sensor Type
Bimetal
Product Type
Thermostat
Housing Color
Gray
Compatible with Manufacturer Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible with Brand
Mars Air Doors
Compatible with Series
EP2, HV2, PH, STD2, WM/BD
Nameplate Voltage
24 V DC
Compatible Manufacturer Part Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible Grainger Part Number
10N088, 10N089, 10N090, 10N091, 10N092, 32V360, 32V361, 32V364, 32V365, 32V368, 32V369, 32V372, 32V373, 32V376, 32V377
Compatible Manufacturer Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible with Manufacturer Model No.
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible with Mfr. Model No.
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
For Use with Mfr Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible Pump Manufacturer Part Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB
Compatible Mfr. Model Number
PH1036-1EFH-PW, PH1042-1EFH-PW, PH1072-2EFN-PW, STD236-1EBB-OB, STD236-1ECB-OB, STD242-1EBB-OB, STD242-1ECB-OB, STD248-1EBB-OB, STD248-1ECB-OB, STD264-2EEN-OB, STD264-2EFN-OB, STD272-2EEN-OB, STD272-2EFN-OB

Description

Air Curtain Thermostat, Product Type Thermostat, Compatible with Grainger Part Number 10N088, 10N089, 10N090, 10N091, 10N092, 32V360, 32V361, 32V364, 32V365, 32V368, 32V369, 32V372, 32V373, 32V376, 32V377, Overall Height 3 1/4 in, Overall Depth 1 in, Overall Width 4 1/2 in, Housing Color Gray, Housing Material Steel, NEMA Enclosure Type Not Applicable, Temperature Control Range 50 Degrees to 90 Degrees F, Nameplate Voltage 24 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.