Zoro Homepage

Air Curtain, 11 1/2" D, 8 1/8" H, 25" W

  • Mfr # LPV225-1ECC-OB

  • Zoro # G710718575


product price: $1,666.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
1
Frequency
60 Hz
Overall Width
25 in
Motor Enclosure
Totally Enclosed Air Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV225-1ECC-OB
Zoro #
G710718575
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
25 in
Nozzle Width
2 in
Mounting Height for Temperature Control
8 ft
Overall Depth
11 1/2 in
Mounting Hole Diameter
1/4 in
Overall Height
8 1/8 in
Mounting Height for Insect Control
7 ft
For Frame Opening Width
2 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
1
Frequency
60 Hz
Motor Enclosure
Totally Enclosed Air Over
Housing Material
Steel
Standards
CSA, ETL Listed, UL Indoor
Heat Source
Electric
Motor Type
Continuous-Duty
Heater Power Consumption
6.1 kW
Sound Level @ 10 ft
49 dBA
Full Load Current
28.2 A
Maximum Air Velocity
1,800 fpm
Maximum Air Volume
625 cfm
Finish
Galvanized, Powder Coated
Drive Type
Direct Drive
Minimum Operating Temperature
50 Degrees F
Electrical Connection
Hardwired
Motor Horsepower per Motor
1/6 hp
Air Temperature Rise
31 Degrees F
Assembly
Assembled
Heated/Not Heated
Heated
Profile Type
Low Profile
Housing Color
Black
Maximum Operating Temperature
90 Degrees F
Number of Speeds
Variable
Sanitation Certified
No
Series
LPV
Maximum Speed
1,550 RPM
Control Type
Limit Switch
For Outdoor Use
No
Nameplate Voltage
230V AC
Grille Material
Galvanized Steel

Description

Air Curtain, For Frame Opening Width 2 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 11 1/2 in, Overall Height 8 1/8 in, Overall Width 25 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 625 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 31 Degrees F, Sound Level @ 10 ft 49 dBA, Housing Color Black, Phase 1, Housing Material Steel, Heater Power Consumption 6.1 kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.