Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 11 1/2" D, 8 1/8" H, 60" W

  • Mfr # LPV260-1EFI-OB

  • Zoro # G510718560


product price: $2,358.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Phase
3
Number of Motors
1
Drive Type
Direct Drive
Motor Horsepower per Motor
1/6 hp
Finish
Galvanized, Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV260-1EFI-OB
Zoro #
G510718560
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 1/8 in
Mounting Height for Insect Control
7 ft
Overall Width
60 in
Mounting Height for Temperature Control
8 ft
Overall Depth
11 1/2 in
Mounting Hole Diameter
1/4 in
Nozzle Width
2 in
For Frame Opening Width
5 ft

Details

Item
Air Curtain
Phase
3
Number of Motors
1
Drive Type
Direct Drive
Motor Horsepower per Motor
1/6 hp
Finish
Galvanized, Powder Coated
Sound Level @ 10 ft
53 dBA
Heat Source
Electric
Housing Material
Steel
Assembly
Assembled
Maximum Air Volume
1,500 cfm
Maximum Operating Temperature
90 Degrees F
Air Temperature Rise
28 Degrees F
Control Type
Limit Switch
Motor Enclosure
Totally Enclosed Air Over
Full Load Current
34.4 A
Frequency
60 Hz
Housing Color
Black
Motor Type
Continuous-Duty
Heater Power Consumption
13 kW
Maximum Speed
1,550 RPM
Standards
CSA, ETL Listed, UL Indoor
Series
LPV
Profile Type
Low Profile
For Outdoor Use
No
Maximum Air Velocity
1,800 fpm
Number of Speeds
Variable
Electrical Connection
Hardwired
Sanitation Certified
No
Minimum Operating Temperature
50 Degrees F
Heated/Not Heated
Heated
Nameplate Voltage
230V AC
Grille Material
Galvanized Steel

Description

Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 11 1/2 in, Overall Height 8 1/8 in, Overall Width 60 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,500 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 28 Degrees F, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 3, Housing Material Steel, Heater Power Consumption 13 kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.