Zoro Homepage

Air Curtain, 11 1/2" D, 8 1/8" H, 72" W

  • Mfr # LPV272-1EOI-OB

  • Zoro # G310718616


product price: $2,788.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Phase
3
Number of Motors
1
Electrical Connection
Hardwired
Mounting Height for Temperature Control
8 ft
Maximum Air Velocity
1,800 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV272-1EOI-OB
Zoro #
G310718616
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height for Temperature Control
8 ft
Mounting Hole Diameter
1/4 in
Overall Depth
11 1/2 in
Mounting Height for Insect Control
7 ft
Overall Width
72 in
Nozzle Width
2 in
Overall Height
8 1/8 in
For Frame Opening Width
6 ft

Details

Item
Air Curtain
Phase
3
Number of Motors
1
Electrical Connection
Hardwired
Maximum Air Velocity
1,800 fpm
Maximum Speed
1,550 RPM
Sound Level @ 10 ft
53 dBA
Maximum Operating Temperature
90 Degrees F
Maximum Air Volume
1,800 cfm
Heat Source
Electric
Finish
Galvanized, Powder Coated
Control Type
Limit Switch
Number of Speeds
Variable
Motor Horsepower per Motor
1/6 hp
Assembly
Assembled
Series
LPV
Full Load Current
17.0 A
Sanitation Certified
No
Housing Material
Steel
Heater Power Consumption
13 kW
For Outdoor Use
No
Drive Type
Direct Drive
Motor Enclosure
Totally Enclosed Air Over
Air Temperature Rise
23 Degrees F
Minimum Operating Temperature
50 Degrees F
Motor Type
Continuous-Duty
Profile Type
Low Profile
Standards
CSA, ETL Listed, UL Indoor
Frequency
60 Hz
Housing Color
Black
Heated/Not Heated
Heated
Grille Material
Galvanized Steel
Nameplate Voltage
460V AC

Description

Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 11 1/2 in, Overall Height 8 1/8 in, Overall Width 72 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,800 cfm, Nameplate Voltage 460V AC, Air Temperature Rise 23 Degrees F, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 3, Housing Material Steel, Heater Power Consumption 13 kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.