Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 11 1/2" D, 8 1/8" H, 72" W

  • Mfr # LPV272-1EPI-OB

  • Zoro # G210718631


product price: $2,438.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Phase
3
Number of Motors
1
Assembly
Assembled
Maximum Air Velocity
1,800 fpm
Heat Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV272-1EPI-OB
Zoro #
G210718631
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Mounting Height for Temperature Control
8 ft
Overall Depth
11 1/2 in
Mounting Hole Diameter
1/4 in
Overall Height
8 1/8 in
Mounting Height for Insect Control
7 ft
Nozzle Width
2 in
For Frame Opening Width
6 ft

Details

Item
Air Curtain
Phase
3
Number of Motors
1
Assembly
Assembled
Maximum Air Velocity
1,800 fpm
Heat Source
Electric
Housing Color
Black
Control Type
Limit Switch
Electrical Connection
Hardwired
Motor Enclosure
Totally Enclosed Air Over
Standards
CSA, ETL Listed, UL Indoor
Maximum Air Volume
1,800 cfm
Housing Material
Steel
Air Temperature Rise
23 Degrees F
Number of Speeds
Variable
Sanitation Certified
Yes
Full Load Current
17.0 A
Sound Level @ 10 ft
53 dBA
Finish
Galvanized, Powder Coated
Series
LPV2
Profile Type
Low Profile
Maximum Operating Temperature
90 Degrees F
Heated/Not Heated
Heated
Drive Type
Direct Drive
Minimum Operating Temperature
50 Degrees F
Maximum Speed
1,550 RPM
Frequency
60 Hz
Motor Type
Continuous-Duty
For Outdoor Use
No
Motor Horsepower per Motor
1/6 hp
Heater Power Consumption
13 kW
Nameplate Voltage
460V AC
Grille Material
Galvanized Steel

Description

Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 11 1/2 in, Overall Height 8 1/8 in, Overall Width 72 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,800 cfm, Nameplate Voltage 460V AC, Air Temperature Rise 23 Degrees F, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 3, Housing Material Steel, Heater Power Consumption 13 kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.