Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 12 3/4" D, 10 5/8" H, 108" W

  • Mfr # STD2108-3UA-OB

  • Zoro # G010718527


product price: $2,763.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Phase
1
Number of Motors
3
Assembly
Assembled
Finish
Galvanized, Powder Coated
Maximum Air Volume
4,137 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD2108-3UA-OB
Zoro #
G010718527
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Width
2 1/2 in
Overall Depth
12 3/4 in
Mounting Hole Diameter
1/2 in
Overall Height
10 5/8 in
Mounting Height for Insect Control
10 ft
Mounting Height for Temperature Control
12 ft
Overall Width
108 in
For Frame Opening Width
9 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
3
Assembly
Assembled
Finish
Galvanized, Powder Coated
Maximum Air Volume
4,137 cfm
Ultraviolet Air Cleaning
No
Sanitation Certified
No
Frequency
60 Hz
Power Consumption
1,500 W
Motor Enclosure
Totally Enclosed Air Over
Drive Type
Direct Drive
Maximum Air Velocity
2,206 fpm
Control Type
Limit Switch
Electrical Connection
Hardwired
Maximum Speed
1,725 RPM
HEPA Air Cleaning
No
Motor Horsepower per Motor
1/2 hp
Heated/Not Heated
Not Heated
Standards
CSA, ETL Listed, UL Indoor, UL Outdoor
Housing Material
Steel
Sound Level @ 10 ft
71 dBA
Profile Type
Standard Profile
Housing Color
Black
Number of Speeds
1
Full Load Current
15.3 A
For Outdoor Use
Yes
Series
STD2
Nameplate Voltage
115V AC
Grille Material
Galvanized Steel

Description

Air Curtain, For Frame Opening Width 9 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 108 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,206 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,137 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 71 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.