Zoro Homepage

Air Curtain, 12 3/4" D, 10 5/8" H, 120" W

  • Mfr # STD2120-3UA-OB

  • Zoro # G210718594


product price: $3,142.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
3
Housing Material
Steel
Drive Type
Direct Drive
Mounting Height for Insect Control
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD2120-3UA-OB
Zoro #
G210718594
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height for Insect Control
10 ft
Mounting Height for Temperature Control
12 ft
Overall Depth
12 3/4 in
Nozzle Width
2 1/2 in
Overall Height
10 5/8 in
Overall Width
120 in
Mounting Hole Diameter
1/2 in
For Frame Opening Width
10 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
3
Housing Material
Steel
Drive Type
Direct Drive
Electrical Connection
Hardwired
Assembly
Assembled
Sound Level @ 10 ft
71 dBA
Power Consumption
1,570 W
Finish
Galvanized, Powder Coated
HEPA Air Cleaning
No
Control Type
Limit Switch
Motor Horsepower per Motor
1/2 hp
Housing Color
Black
Standards
CSA, ETL Listed, UL Indoor, UL Outdoor
Profile Type
Standard Profile
Maximum Air Velocity
2,084 fpm
Maximum Speed
1,725 RPM
For Outdoor Use
Yes
Frequency
60 Hz
Number of Speeds
1
Maximum Air Volume
4,341 cfm
Full Load Current
15.3 A
Ultraviolet Air Cleaning
No
Sanitation Certified
No
Motor Enclosure
Totally Enclosed Air Over
Heated/Not Heated
Not Heated
Series
STD2
Grille Material
Galvanized Steel
Nameplate Voltage
115V AC

Description

Air Curtain, For Frame Opening Width 10 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 120 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,084 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,341 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 71 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.