Zoro Homepage

Air Curtain, 12 3/4" D, 10 5/8" H, 120" W

  • Mfr # STD2120-3UH-OB

  • Zoro # G810718611


product price: $3,225.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Phase
3
Number of Motors
3
HEPA Air Cleaning
No
Finish
Galvanized, Powder Coated
Heated/Not Heated
Not Heated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD2120-3UH-OB
Zoro #
G810718611
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
12 3/4 in
Overall Height
10 5/8 in
Mounting Height for Insect Control
10 ft
Mounting Hole Diameter
1/2 in
Nozzle Width
2 1/2 in
Mounting Height for Temperature Control
12 ft
Overall Width
120 in
For Frame Opening Width
10 ft

Details

Item
Air Curtain
Phase
3
Number of Motors
3
HEPA Air Cleaning
No
Finish
Galvanized, Powder Coated
Heated/Not Heated
Not Heated
For Outdoor Use
Yes
Number of Speeds
1
Housing Color
Black
Full Load Current
2.4 A
Housing Material
Steel
Power Consumption
1,570 W
Motor Enclosure
Totally Enclosed Air Over
Sound Level @ 10 ft
71 dBA
Sanitation Certified
No
Assembly
Assembled
Maximum Air Velocity
2,084 fpm
Profile Type
Standard Profile
Standards
CSA, ETL Listed, UL Indoor, UL Outdoor
Motor Horsepower per Motor
1/2 hp
Control Type
Limit Switch
Drive Type
Direct Drive
Ultraviolet Air Cleaning
No
Maximum Speed
1,725 RPM
Electrical Connection
Hardwired
Maximum Air Volume
4,341 cfm
Frequency
60 Hz
Series
STD2
Nameplate Voltage
460V AC
Grille Material
Galvanized Steel

Description

Air Curtain, For Frame Opening Width 10 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 120 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,084 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,341 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 71 dBA, Housing Color Black, Phase 3, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.