Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 12 3/4" D, 10 5/8" H, 84" W

  • Mfr # STD284-2UH-OB

  • Zoro # G910718641


product price: $2,326.99
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Phase
3
Number of Motors
2
Series
STD2
Standards
CSA, ETL Listed, UL Indoor, UL Outdoor
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD284-2UH-OB
Zoro #
G910718641
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height for Insect Control
10 ft
Overall Width
84 in
Overall Height
10 5/8 in
Nozzle Width
2 1/2 in
Mounting Hole Diameter
1/2 in
Mounting Height for Temperature Control
12 ft
Overall Depth
12 3/4 in
For Frame Opening Width
7 ft

Details

Item
Air Curtain
Phase
3
Number of Motors
2
Series
STD2
Standards
CSA, ETL Listed, UL Indoor, UL Outdoor
Frequency
60 Hz
Housing Color
Black
Profile Type
Standard Profile
Ultraviolet Air Cleaning
No
Heated/Not Heated
Not Heated
Motor Horsepower per Motor
1/2 hp
Control Type
Limit Switch
Finish
Galvanized, Powder Coated
Sanitation Certified
No
Maximum Air Volume
2,836 cfm
For Outdoor Use
Yes
Maximum Air Velocity
1,945 fpm
Assembly
Assembled
HEPA Air Cleaning
No
Maximum Speed
1,725 RPM
Sound Level @ 10 ft
68 dBA
Number of Speeds
1
Power Consumption
1,020 W
Drive Type
Direct Drive
Electrical Connection
Hardwired
Full Load Current
1.6 A
Motor Enclosure
Totally Enclosed Air Over
Housing Material
Steel
Grille Material
Galvanized Steel
Nameplate Voltage
460V AC

Description

Air Curtain, For Frame Opening Width 7 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 84 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,945 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,836 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 3, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.