Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 12 3/4" D, 10 5/8" H, 96" W

  • Mfr # STD296-2UD-OB

  • Zoro # G710718537


product price: $2,040.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
2
Motor Horsepower per Motor
1/2 hp
Power Consumption
1,100 W
Profile Type
Standard Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD296-2UD-OB
Zoro #
G710718537
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Width
2 1/2 in
Overall Depth
12 3/4 in
Mounting Height for Insect Control
10 ft
Mounting Hole Diameter
1/2 in
Mounting Height for Temperature Control
12 ft
Overall Height
10 5/8 in
Overall Width
96 in
For Frame Opening Width
8 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
2
Motor Horsepower per Motor
1/2 hp
Power Consumption
1,100 W
Profile Type
Standard Profile
For Outdoor Use
Yes
Sanitation Certified
No
Motor Enclosure
Totally Enclosed Air Over
Housing Color
Black
Frequency
60 Hz
Assembly
Assembled
Maximum Air Volume
2,884 cfm
Finish
Galvanized, Powder Coated
Ultraviolet Air Cleaning
No
Full Load Current
5.0 A
Sound Level @ 10 ft
68 dBA
Control Type
Limit Switch
Heated/Not Heated
Not Heated
Number of Speeds
1
Standards
CSA, ETL Listed, UL Indoor, UL Outdoor
Maximum Air Velocity
1,730 fpm
Drive Type
Direct Drive
HEPA Air Cleaning
No
Housing Material
Steel
Series
STD2
Maximum Speed
1,725 RPM
Electrical Connection
Hardwired
Grille Material
Galvanized Steel
Nameplate Voltage
208/230V AC

Description

Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 96 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,730 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,884 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.