Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 12 3/4" D, 10 5/8" H, 96" W

  • Mfr # STD296-2UU-OB

  • Zoro # G510718492


product price: $2,023.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
2
Maximum Air Volume
2,884 cfm
Mounting Height for Insect Control
10 ft
Frequency
50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD296-2UU-OB
Zoro #
G510718492
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height for Insect Control
10 ft
Mounting Height for Temperature Control
12 ft
Overall Depth
12 3/4 in
Overall Height
10 5/8 in
Nozzle Width
2 1/2 in
Overall Width
96 in
Mounting Hole Diameter
1/2 in
For Frame Opening Width
8 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
2
Maximum Air Volume
2,884 cfm
Frequency
50 Hz
Electrical Connection
Hardwired
HEPA Air Cleaning
No
Motor Horsepower per Motor
1/2 hp
Profile Type
Standard Profile
Number of Speeds
1
Drive Type
Direct Drive
Maximum Air Velocity
1,730 fpm
Motor Enclosure
Totally Enclosed Air Over
Housing Color
Black
Control Type
Limit Switch
Series
STD2
Power Consumption
1,100 W
For Outdoor Use
Yes
Sanitation Certified
No
Assembly
Assembled
Maximum Speed
1,425 RPM
Full Load Current
2.5 A
Standards
CSA, ETL Listed, UL Indoor, UL Outdoor
Housing Material
Steel
Sound Level @ 10 ft
68 dBA
Heated/Not Heated
Not Heated
Ultraviolet Air Cleaning
No
Finish
Galvanized, Powder Coated
Nameplate Voltage
220V AC
Grille Material
Galvanized Steel

Description

Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 96 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,730 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,884 cfm, Nameplate Voltage 220V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.