Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 1.6 Max. Amps, Black, 3 Phase

  • Mfr # STD260-2UH-OB

  • Zoro # G5912389


product price: $1,709.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Galvanized, Powder Coated
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD260-2UH-OB
Zoro #
G5912389
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Max. Mounting Height
12 ft
Height
10 5/8 in
Air Curtain Max. Door Width
12 ft
Depth
12 3/4 in
Overall Height
10 5/8 in
Overall Depth
13 in
Overall Width
60 in
Mounting Height for Insect Control
10 ft
Power Cord Length
Not Available
For Frame Opening Width
5 ft
Mounting Height for Temperature Control
12 ft
Nozzle Width
60 in
Mounting Hole Diameter
Not Available

Details

Item
Unhtd 10.7"H 60"W 13"D Steel Air Curtain
Phase
3
Air Curtain Finish
Galvanized, Powder Coated
Number of Motors
2
Air Curtain Air Velocity
2550 fpm
Voltage
460
Air Curtain Air Volume
2700 cfm
Air Curtain dBA @ 10 Feet
68 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Standards
CSA, UL Listed
Motor Type
Dual Shaft
Air Curtain Item
Air Curtain
Number of Speeds
1
Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Air Over
Max. Amps
1.6
Requires
Hard Wiring
Max. RPM
1,725 RPM
Housing Color
Black
Control Type
Hard Wiring
Housing Material
Steel
Maximum Air Volume
2,700 cfm
Frequency
60 Hz
Power Consumption
940 W
Profile Type
Standard Profile
Grille Material
Steel
HEPA Air Cleaning
No
Hazardous Location Specification
Class I Group D
Minimum Operating Temperature
Not Available
Nameplate Voltage
460V AC
Sanitation Certified
No
Full Load Current
1.6 A
Assembly
Not Available
For Outdoor Use
Not Available
Washdown
No
Maximum Air Velocity
6,737 fpm
Heated/Not Heated
Not Heated
Drive Type
Direct Drive
Maximum Operating Temperature
Not Available
Maximum Speed
1,725 RPM
Includes Mounting Fasteners
Not Available
Series
STD2 (Standard 2)
Sound Level @ 10 ft
68 dBA
Electrical Connection
Not Available
Ultraviolet Air Cleaning
No
Finish
Galvanized, Powder Coated
Motor Horsepower per Motor
1/6 hp
Type of Entrance
Front Customer Door, Drive-Up Window, Back Service Door

Description

Unhtd 10.7 In.H 60 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 60 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 6,737 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,700 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.