Zoro Homepage

Air Curtain, 26" D, 16 1/2" H, 36" W

  • Mfr # PH1036-1ECB-PW

  • Zoro # G710718643


product price: $2,473.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
1
Mounting Hole Diameter
3/8 in
Full Load Current
29.5 A
Mounting Height for Temperature Control
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH1036-1ECB-PW
Zoro #
G710718643
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
3/8 in
Mounting Height for Temperature Control
12 ft
Overall Height
16 1/2 in
Overall Width
36 in
Mounting Height for Insect Control
10 ft
Nozzle Width
3 in
Overall Depth
26 in
For Frame Opening Width
3 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
1
Full Load Current
29.5 A
Sound Level @ 10 ft
66 dBA
Motor Enclosure
Totally Enclosed Air Over
Control Type
Limit Switch
Frequency
60 Hz
Motor Horsepower per Motor
1/2 hp
Power Consumption
455 W
Electrical Connection
Hardwired
Maximum Air Velocity
1,623 fpm
Maximum Air Volume
1,217 cfm
Finish
Aluminized, Powder Coated
Minimum Operating Temperature
50 Degrees F
Standards
CSA, ETL Listed, UL Indoor
Maximum Speed
1,725 RPM
Maximum Operating Temperature
90 Degrees F
Housing Color
White
Sanitation Certified
No
Heat Source
Electric
Series
PH (Phantom)
Air Temperature Rise
16 Degrees F
Profile Type
Recessed
Assembly
Assembled
Number of Speeds
1
Housing Material
Aluminum
For Outdoor Use
No
Heated/Not Heated
Heated
Heater Power Consumption
6 kW
Drive Type
Direct Drive
Nameplate Voltage
230V AC
Grille Material
Aluminum

Description

Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 16 1/2 in, Overall Width 36 in, Profile Type Recessed, Heated/Not Heated Heated, Maximum Air Velocity 1,623 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,217 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 16 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1, Housing Material Aluminum, Heater Power Consumption 6 kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.