Zoro Homepage

Air Curtain, 26" D, 16 1/2" H, 42" W

  • Mfr # PH1042-1EBB-PW

  • Zoro # G310718524


product price: $2,574.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
1
Mounting Height for Temperature Control
12 ft
Air Temperature Rise
13 Degrees F
Heated/Not Heated
Heated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH1042-1EBB-PW
Zoro #
G310718524
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height for Temperature Control
12 ft
Overall Width
42 in
Mounting Hole Diameter
3/8 in
Overall Depth
26 in
Mounting Height for Insect Control
10 ft
Nozzle Width
3 in
Overall Height
16 1/2 in
For Frame Opening Width
3 1/2 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
1
Air Temperature Rise
13 Degrees F
Heated/Not Heated
Heated
Maximum Air Volume
1,437 cfm
Housing Material
Aluminum
Profile Type
Recessed
Series
PH (Phantom)
Sanitation Certified
No
Full Load Current
31.5 A
Standards
CSA, ETL Listed, UL Indoor
Electrical Connection
Hardwired
Number of Speeds
1
Maximum Operating Temperature
90 Degrees F
Maximum Speed
1,725 RPM
Control Type
Limit Switch
Assembly
Assembled
Motor Horsepower per Motor
1/2 hp
For Outdoor Use
No
Power Consumption
462 W
Sound Level @ 10 ft
66 dBA
Minimum Operating Temperature
50 Degrees F
Heater Power Consumption
6 kW
Maximum Air Velocity
1,642 fpm
Finish
Aluminized, Powder Coated
Housing Color
White
Frequency
60 Hz
Drive Type
Direct Drive
Motor Enclosure
Totally Enclosed Air Over
Heat Source
Electric
Grille Material
Aluminum
Nameplate Voltage
208V AC

Description

Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 16 1/2 in, Overall Width 42 in, Profile Type Recessed, Heated/Not Heated Heated, Maximum Air Velocity 1,642 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,437 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 13 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1, Housing Material Aluminum, Heater Power Consumption 6 kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.