Zoro Homepage

Air Curtain, 26" D, 16 1/2" H, 42" W

  • Mfr # PH1042-1ECB-PW

  • Zoro # G910718535


product price: $2,574.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
1
Full Load Current
29.5 A
Maximum Air Volume
1,437 cfm
Control Type
Limit Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH1042-1ECB-PW
Zoro #
G910718535
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height for Insect Control
10 ft
Mounting Hole Diameter
3/8 in
Mounting Height for Temperature Control
12 ft
Overall Height
16 1/2 in
Overall Width
42 in
Nozzle Width
3 in
Overall Depth
26 in
For Frame Opening Width
3 1/2 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
1
Full Load Current
29.5 A
Maximum Air Volume
1,437 cfm
Control Type
Limit Switch
Maximum Air Velocity
1,642 fpm
Maximum Operating Temperature
90 Degrees F
Heater Power Consumption
6 kW
Finish
Aluminized, Powder Coated
Sanitation Certified
No
For Outdoor Use
No
Assembly
Assembled
Sound Level @ 10 ft
66 dBA
Housing Color
White
Power Consumption
462 W
Number of Speeds
1
Housing Material
Aluminum
Motor Horsepower per Motor
1/2 hp
Minimum Operating Temperature
50 Degrees F
Heat Source
Electric
Motor Enclosure
Totally Enclosed Air Over
Heated/Not Heated
Heated
Series
PH (Phantom)
Drive Type
Direct Drive
Electrical Connection
Hardwired
Air Temperature Rise
13 Degrees F
Profile Type
Recessed
Maximum Speed
1,725 RPM
Frequency
60 Hz
Standards
CSA, ETL Listed, UL Indoor
Grille Material
Aluminum
Nameplate Voltage
230V AC

Description

Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 16 1/2 in, Overall Width 42 in, Profile Type Recessed, Heated/Not Heated Heated, Maximum Air Velocity 1,642 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,437 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 13 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1, Housing Material Aluminum, Heater Power Consumption 6 kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.