Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 26" D, 16 1/2" H, 48" W

  • Mfr # PH1048-1EBB-PW

  • Zoro # G910718559


product price: $2,620.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Phase
1
Number of Motors
1
Maximum Speed
1,725 RPM
Maximum Operating Temperature
90 Degrees F
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH1048-1EBB-PW
Zoro #
G910718559
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 1/2 in
Mounting Height for Insect Control
10 ft
Overall Depth
26 in
Overall Width
48 in
Mounting Hole Diameter
3/8 in
Mounting Height for Temperature Control
12 ft
Nozzle Width
3 in
For Frame Opening Width
4 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
1
Maximum Speed
1,725 RPM
Maximum Operating Temperature
90 Degrees F
Frequency
60 Hz
Air Temperature Rise
14 Degrees F
Assembly
Assembled
Sanitation Certified
No
Full Load Current
31.5 A
Housing Color
White
Standards
CSA, ETL Listed, UL Indoor
Drive Type
Direct Drive
For Outdoor Use
No
Number of Speeds
1
Power Consumption
467 W
Control Type
Limit Switch
Series
PH (Phantom)
Minimum Operating Temperature
50 Degrees F
Motor Enclosure
Totally Enclosed Air Over
Heater Power Consumption
6 kW
Motor Horsepower per Motor
1/2 hp
Heat Source
Electric
Maximum Air Volume
1,383 cfm
Profile Type
Recessed
Heated/Not Heated
Heated
Finish
Aluminized, Powder Coated
Housing Material
Aluminum
Maximum Air Velocity
1,383 fpm
Electrical Connection
Hardwired
Sound Level @ 10 ft
66 dBA
Grille Material
Aluminum
Nameplate Voltage
208V AC

Description

Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 16 1/2 in, Overall Width 48 in, Profile Type Recessed, Heated/Not Heated Heated, Maximum Air Velocity 1,383 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,383 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 14 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1, Housing Material Aluminum, Heater Power Consumption 6 kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.