Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 26" D, 16 1/2" H, 48" W

  • Mfr # PH1048-1ECB-PW

  • Zoro # G010718565


product price: $2,671.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
1
Housing Color
White
Maximum Air Velocity
1,383 fpm
Heater Power Consumption
6 kW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH1048-1ECB-PW
Zoro #
G010718565
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
26 in
Mounting Height for Temperature Control
12 ft
Overall Width
48 in
Mounting Hole Diameter
3/8 in
Overall Height
16 1/2 in
Mounting Height for Insect Control
10 ft
Nozzle Width
3 in
For Frame Opening Width
4 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
1
Housing Color
White
Maximum Air Velocity
1,383 fpm
Heater Power Consumption
6 kW
Motor Horsepower per Motor
1/2 hp
Minimum Operating Temperature
50 Degrees F
Motor Enclosure
Totally Enclosed Air Over
Series
PH (Phantom)
Assembly
Assembled
Number of Speeds
1
Maximum Operating Temperature
90 Degrees F
Sound Level @ 10 ft
66 dBA
Control Type
Limit Switch
Heated/Not Heated
Heated
Full Load Current
29.5 A
Power Consumption
467 W
Frequency
60 Hz
Sanitation Certified
No
Air Temperature Rise
14 Degrees F
Maximum Speed
1,725 RPM
For Outdoor Use
No
Housing Material
Aluminum
Drive Type
Direct Drive
Finish
Aluminized, Powder Coated
Profile Type
Recessed
Maximum Air Volume
1,383 cfm
Heat Source
Electric
Electrical Connection
Hardwired
Standards
CSA, ETL Listed, UL Indoor
Nameplate Voltage
230V AC
Grille Material
Aluminum

Description

Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 16 1/2 in, Overall Width 48 in, Profile Type Recessed, Heated/Not Heated Heated, Maximum Air Velocity 1,383 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,383 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 14 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1, Housing Material Aluminum, Heater Power Consumption 6 kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.