Zoro Homepage

Air Curtain, 26" D, 16 1/2" H, 60" W

  • Mfr # PH1060-2EEN-PW

  • Zoro # G210718556


product price: $3,512.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Phase
3
Number of Motors
2
Nozzle Width
3 in
Overall Depth
26 in
Motor Horsepower per Motor
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH1060-2EEN-PW
Zoro #
G210718556
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Width
3 in
Overall Depth
26 in
Overall Height
16 1/2 in
Mounting Height for Insect Control
10 ft
Overall Width
60 in
Mounting Height for Temperature Control
12 ft
Mounting Hole Diameter
3/8 in
For Frame Opening Width
5 ft

Details

Item
Air Curtain
Phase
3
Number of Motors
2
Motor Horsepower per Motor
1/2 hp
Maximum Speed
1,725 RPM
Air Temperature Rise
36 Degrees F
Standards
CSA, ETL Listed, UL Indoor
Heat Source
Electric
Maximum Operating Temperature
90 Degrees F
Power Consumption
899 W
Drive Type
Direct Drive
Minimum Operating Temperature
50 Degrees F
Heated/Not Heated
Heated
Full Load Current
72.0 A
Sanitation Certified
No
Maximum Air Velocity
1,887 fpm
Sound Level @ 10 ft
68 dBA
Assembly
Assembled
Number of Speeds
1
Heater Power Consumption
24 kW
Profile Type
Recessed
Electrical Connection
Hardwired
Series
PH (Phantom)
For Outdoor Use
No
Housing Material
Aluminum
Housing Color
White
Finish
Aluminized, Powder Coated
Control Type
Limit Switch
Motor Enclosure
Totally Enclosed Air Over
Frequency
60 Hz
Maximum Air Volume
2,359 cfm
Nameplate Voltage
208V AC
Grille Material
Aluminum

Description

Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 16 1/2 in, Overall Width 60 in, Profile Type Recessed, Heated/Not Heated Heated, Maximum Air Velocity 1,887 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,359 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 36 Degrees F, Sound Level @ 10 ft 68 dBA, Housing Color White, Phase 3, Housing Material Aluminum, Heater Power Consumption 24 kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.