Zoro Homepage

Air Curtain, 26" D, 16 1/2" H, 72" W

  • Mfr # PH1072-2EEN-PW

  • Zoro # G110718588


product price: $3,761.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Phase
3
Number of Motors
2
Heated/Not Heated
Heated
Finish
Aluminized, Powder Coated
Mounting Height for Insect Control
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH1072-2EEN-PW
Zoro #
G110718588
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height for Insect Control
10 ft
Overall Height
16 1/2 in
Mounting Hole Diameter
3/8 in
Nozzle Width
3 in
Mounting Height for Temperature Control
12 ft
Overall Depth
26 in
Overall Width
72 in
For Frame Opening Width
6 ft

Details

Item
Air Curtain
Phase
3
Number of Motors
2
Heated/Not Heated
Heated
Finish
Aluminized, Powder Coated
Motor Enclosure
Totally Enclosed Air Over
For Outdoor Use
No
Minimum Operating Temperature
50 Degrees F
Maximum Speed
1,725 RPM
Drive Type
Direct Drive
Sanitation Certified
No
Full Load Current
72.0 A
Housing Color
White
Sound Level @ 10 ft
68 dBA
Maximum Air Velocity
1,623 fpm
Electrical Connection
Hardwired
Housing Material
Aluminum
Maximum Air Volume
2,434 cfm
Series
PH (Phantom)
Standards
CSA, ETL Listed, UL Indoor
Air Temperature Rise
31 Degrees F
Maximum Operating Temperature
90 Degrees F
Frequency
60 Hz
Assembly
Assembled
Heat Source
Electric
Power Consumption
910 W
Number of Speeds
1
Profile Type
Recessed
Motor Horsepower per Motor
1/2 hp
Heater Power Consumption
24 kW
Control Type
Limit Switch
Grille Material
Aluminum
Nameplate Voltage
208V AC

Description

Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 16 1/2 in, Overall Width 72 in, Profile Type Recessed, Heated/Not Heated Heated, Maximum Air Velocity 1,623 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,434 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 31 Degrees F, Sound Level @ 10 ft 68 dBA, Housing Color White, Phase 3, Housing Material Aluminum, Heater Power Consumption 24 kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.