Zoro Homepage

Air Curtain, 26" D, 16 1/2" H, 72" W

  • Mfr # PH1072-2EHN-PW

  • Zoro # G410718547


product price: $3,908.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Phase
3
Number of Motors
2
Maximum Operating Temperature
90 Degrees F
Number of Speeds
1
Drive Type
Direct Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH1072-2EHN-PW
Zoro #
G410718547
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
16 1/2 in
Overall Depth
26 in
Mounting Hole Diameter
3/8 in
Mounting Height for Insect Control
10 ft
Nozzle Width
3 in
Mounting Height for Temperature Control
12 ft
For Frame Opening Width
6 ft

Details

Item
Air Curtain
Phase
3
Number of Motors
2
Maximum Operating Temperature
90 Degrees F
Number of Speeds
1
Drive Type
Direct Drive
Full Load Current
32.6 A
Motor Enclosure
Totally Enclosed Air Over
Control Type
Limit Switch
Heater Power Consumption
24 kW
Maximum Speed
1,725 RPM
Heat Source
Electric
Standards
CSA, ETL Listed, UL Indoor
Power Consumption
910 W
For Outdoor Use
No
Finish
Aluminized, Powder Coated
Series
PH (Phantom)
Sanitation Certified
No
Assembly
Assembled
Minimum Operating Temperature
50 Degrees F
Frequency
60 Hz
Profile Type
Recessed
Maximum Air Velocity
1,623 fpm
Housing Color
White
Housing Material
Aluminum
Maximum Air Volume
2,434 cfm
Electrical Connection
Hardwired
Heated/Not Heated
Heated
Sound Level @ 10 ft
68 dBA
Air Temperature Rise
31 Degrees F
Motor Horsepower per Motor
1/2 hp
Grille Material
Aluminum
Nameplate Voltage
460V AC

Description

Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 16 1/2 in, Overall Width 72 in, Profile Type Recessed, Heated/Not Heated Heated, Maximum Air Velocity 1,623 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,434 cfm, Nameplate Voltage 460V AC, Air Temperature Rise 31 Degrees F, Sound Level @ 10 ft 68 dBA, Housing Color White, Phase 3, Housing Material Aluminum, Heater Power Consumption 24 kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.