Zoro Homepage

Air Curtain, 2700 cfm, 208/230V, 2.6/2.6A

  • Mfr # LPN2108-2UD-OB

  • Zoro # G9621211


product price: $1,891.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Width
108 in
Phase
1
Max. Mounting Height
7 ft
Air Curtain Finish
Galvanized
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPN2108-2UD-OB
Zoro #
G9621211
UPC #
-
Country of Origin
United States

Dimensions

Width
108 in
Max. Mounting Height
7 ft
Height
8 in
Air Curtain Max. Door Width
9 ft
Depth
8 7/8 in
Overall Width
108 in
Overall Depth
9 in
Overall Height
8 in
For Frame Opening Width
9 ft
Nozzle Width
108 in
Mounting Height for Temperature Control
7 ft
Mounting Hole Diameter
Not Available
Power Cord Length
Not Available
Mounting Height for Insect Control
7 ft

Description

Unhtd 8 In.H 108 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 9 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 108 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 2,700 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.