Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 3600 cfm, 208/230V, 2.8/2.8A

  • Mfr # LPN2144-2UD-OB

  • Zoro # G2201599


product price: $2,783.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Width
144 in
Phase
1
Max. Mounting Height
7 ft
Air Curtain Finish
Galvanized
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPN2144-2UD-OB
Zoro #
G2201599
UPC #
-
Country of Origin
United States

Dimensions

Width
144 in
Max. Mounting Height
7 ft
Height
8 in
Air Curtain Max. Door Width
12 ft
Depth
8 7/8 in
Overall Width
144 in
Overall Height
8 in
Overall Depth
9 in
Mounting Hole Diameter
Not Available
Nozzle Width
144 in
Power Cord Length
Not Available
For Frame Opening Width
12 ft
Mounting Height for Temperature Control
7 ft
Mounting Height for Insect Control
7 ft

Details

Item
Unhtd 8"H 144"W 9"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
2
Air Curtain Air Velocity
1800 fpm
Voltage
208/230
Air Curtain Air Volume
3600 cfm
Air Curtain dBA @ 10 Feet
54 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Air Curtain Item
Air Curtain
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Dual Shaft
Max. RPM
1,550 RPM
Number of Speeds
1
Standards
ANSI/NSF 37, ETL Listed
Housing Color
Black
Motor HP
1/6 hp
Max. Amps
2.8/2.8
Requires
Door Limit Switch
Control Type
Door Limit Switch
Housing Material
Steel
Heated/Not Heated
Not Heated
Series
LPN2
Electrical Connection
Not Available
Minimum Operating Temperature
Not Available
Finish
Galvanized, Powder Coated
Assembly
Not Available
HEPA Air Cleaning
No
Motor Horsepower per Motor
1/6 hp
Grille Material
Steel
Nameplate Voltage
208/230V AC
Washdown
No
Sanitation Certified
Yes
Maximum Speed
1,550 RPM
Ultraviolet Air Cleaning
No
Drive Type
Direct Drive
Profile Type
Low Profile
Maximum Air Volume
3,600 cfm
Includes Mounting Fasteners
Not Available
Power Consumption
Not Available
Maximum Air Velocity
1,800 fpm
Frequency
60 Hz
For Outdoor Use
Not Available
Maximum Operating Temperature
Not Available
Full Load Current
2.8 A
Sound Level @ 10 ft
54 dBA

Description

Unhtd 8 In.H 144 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 12 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 144 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 3,600 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.