Zoro Homepage

Air Curtain, 5 Max. Amps, Black, 1 Phase

  • Mfr # STD260-2UU-OB

  • Zoro # G5923537


product price: $1,586.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Phase
1
Max. Mounting Height
12 ft
Air Curtain Finish
Galvanized, Powder Coated
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD260-2UU-OB
Zoro #
G5923537
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Max. Mounting Height
12 ft
Height
10 5/8 in
Air Curtain Max. Door Width
12 ft
Depth
12 3/4 in
Overall Depth
13 in
Overall Height
10 5/8 in
Overall Width
60 in
Mounting Height for Temperature Control
12 ft
Mounting Height for Insect Control
10 ft
Nozzle Width
60 in
For Frame Opening Width
5 ft
Mounting Hole Diameter
Not Available
Power Cord Length
Not Available

Description

Unhtd 10.7 In.H 60 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 60 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 6,737 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,700 cfm, Nameplate Voltage 220V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.