Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, Low Profile, 48 In

  • Mfr # LPV248-1UD-OB

  • Zoro # G8510503


product price: $1,082.84
/ea
Free Shipping & Returns

Key Features

Width
48 in
Phase
1
Max. Mounting Height
8 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV248-1UD-OB
Zoro #
G8510503
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48 in
Max. Mounting Height
8 ft
Height
8 in
Air Curtain Max. Door Width
4 ft
Depth
7 7/8 in
Overall Height
8 in
Overall Width
48 in
Overall Depth
9 in
Mounting Hole Diameter
Not Available
Nozzle Width
48 in
Mounting Height for Insect Control
7 ft
For Frame Opening Width
4 ft
Power Cord Length
Not Available
Mounting Height for Temperature Control
8 ft

Details

Item
Unhtd 8"H 48"W 9"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
208/230
Air Curtain Air Volume
1200 cfm
Air Curtain dBA @ 10 Feet
52 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Includes
Unit Mounted Variable Speed Controller
Motor Type
Permanent Split Capacitor
Max. RPM
1,550 RPM
Standards
ETL Listed
Motor Enclosure
Totally Enclosed Air Over
Motor HP
1/6 hp
Requires
Door Limit Switch
Number of Speeds
Variable
Max. Amps
1.2/1.2
Housing Color
Black
Air Curtain Item
Low Profile Air Curtain
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Full Load Current
1.2 A
Series
LPV2 (LoPro2 Variable Speed)
For Outdoor Use
Not Available
Maximum Speed
1,550 RPM
Sound Level @ 10 ft
52 dBA
Power Consumption
Not Available
Drive Type
Direct Drive
Motor Horsepower per Motor
1/6 hp
Washdown
No
Maximum Air Volume
1,200 cfm
Profile Type
Low Profile
Sanitation Certified
No
Grille Material
Steel
Minimum Operating Temperature
Not Available
Assembly
Not Available
Ultraviolet Air Cleaning
No
HEPA Air Cleaning
No
Frequency
60 Hz
Heated/Not Heated
Not Heated
Includes Mounting Fasteners
Not Available
Nameplate Voltage
208/230V AC
Maximum Operating Temperature
Not Available
Electrical Connection
Not Available
Maximum Air Velocity
1,800 fpm

Description

Unhtd 8 In.H 48 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 48 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,200 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 52 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.