Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, Low Profile, 60 In

  • Mfr # LPV260-1UA-OB

  • Zoro # G4744117


product price: $1,073.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Phase
1
Max. Mounting Height
8 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV260-1UA-OB
Zoro #
G4744117
UPC #
743167979214
Country of Origin
Multiple

Dimensions

Width
60 in
Max. Mounting Height
8 ft
Height
8 in
Air Curtain Max. Door Width
5 ft
Depth
7 7/8 in
Overall Width
60 in
Overall Height
8 in
Overall Depth
9 in
Nozzle Width
60 in
Mounting Hole Diameter
Not Available
Power Cord Length
Not Available
For Frame Opening Width
5 ft
Mounting Height for Temperature Control
8 ft
Mounting Height for Insect Control
7 ft

Details

Item
Unhtd 8"H 60"W 9"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
115
Air Curtain Air Volume
1500 cfm
Air Curtain dBA @ 10 Feet
53 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Requires
Door Limit Switch 2CLA2
Air Curtain Item
Low Profile Air Curtain
Number of Speeds
Variable
Motor Type
Permanent Split Capacitor
Housing Color
Black
Motor HP
1/6 hp
Max. Amps
2.6
Standards
ETL Listed
Motor Enclosure
Totally Enclosed Air Over
Max. RPM
1,550 RPM
Includes
Unit Mounted Variable Speed Controller
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Power Consumption
Not Available
HEPA Air Cleaning
No
Ultraviolet Air Cleaning
No
Sanitation Certified
No
Maximum Air Volume
1,500 cfm
Maximum Operating Temperature
Not Available
Washdown
No
Motor Horsepower per Motor
1/6 hp
Heated/Not Heated
Not Heated
Drive Type
Direct Drive
Electrical Connection
Not Available
Profile Type
Low Profile
Series
LPV2 (LoPro2 Variable Speed)
Grille Material
Steel
Includes Mounting Fasteners
Not Available
Maximum Speed
1,550 RPM
For Outdoor Use
Not Available
Sound Level @ 10 ft
53 dBA
Maximum Air Velocity
1,800 fpm
Full Load Current
2.6 A
Nameplate Voltage
115V AC
Assembly
Not Available
Frequency
60 Hz
Minimum Operating Temperature
Not Available

Description

Unhtd 8 In.H 60 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 60 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,500 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.