Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, Low Profile, 72 In

  • Mfr # LPV272-1UA-OB

  • Zoro # G4744792


product price: $1,496.99
/ea
Free Shipping & Returns

Key Features

Width
72 in
Phase
1
Max. Mounting Height
8 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV272-1UA-OB
Zoro #
G4744792
UPC #
-
Country of Origin
Multiple

Dimensions

Width
72 in
Max. Mounting Height
8 ft
Height
8 in
Air Curtain Max. Door Width
6 ft
Depth
7 7/8 in
Overall Depth
9 in
Overall Height
8 in
Overall Width
72 in
Mounting Hole Diameter
Not Available
Power Cord Length
Not Available
Mounting Height for Temperature Control
8 ft
Mounting Height for Insect Control
7 ft
Nozzle Width
72 in
For Frame Opening Width
6 ft

Details

Item
Unhtd 8"H 72"W 9"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
115
Air Curtain Air Volume
1800 cfm
Air Curtain dBA @ 10 Feet
53 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Includes
Unit Mounted Variable Speed Controller
Number of Speeds
Variable
Motor Type
Permanent Split Capacitor
Standards
ETL Listed
Requires
Door Limit Switch
Motor HP
1/6 hp
Max. RPM
1,550 RPM
Motor Enclosure
Totally Enclosed Air Over
Max. Amps
2.6
Air Curtain Item
Low Profile Air Curtain
Housing Color
Black
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Electrical Connection
Not Available
Maximum Speed
1,550 RPM
Minimum Operating Temperature
Not Available
Maximum Air Volume
1,800 cfm
Includes Mounting Fasteners
Not Available
Ultraviolet Air Cleaning
No
Washdown
No
Full Load Current
2.6 A
Sound Level @ 10 ft
53 dBA
Grille Material
Steel
Profile Type
Low Profile
Maximum Air Velocity
1,800 fpm
Nameplate Voltage
115V AC
Sanitation Certified
No
Drive Type
Direct Drive
Frequency
60 Hz
Maximum Operating Temperature
Not Available
For Outdoor Use
Not Available
Assembly
Not Available
Motor Horsepower per Motor
1/6 hp
Series
LPV2 (LoPro2 Variable Speed)
Power Consumption
Not Available
Heated/Not Heated
Not Heated
HEPA Air Cleaning
No

Description

Unhtd 8 In.H 72 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 72 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,800 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.