Zoro Homepage

Air Curtain, Low Profile, 8 Ft

  • Mfr # LPV296-2UA-OB

  • Zoro # G9874417


product price: $1,936.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Width
96 in
Phase
1
Max. Mounting Height
8 ft
Air Curtain Finish
Galvanized
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV296-2UA-OB
Zoro #
G9874417
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Max. Mounting Height
8 ft
Height
8 in
Air Curtain Max. Door Width
8 ft
Depth
8 7/8 in
Overall Depth
9 in
Overall Height
8 in
Overall Width
96 in
Power Cord Length
Not Available
Nozzle Width
96 in
Mounting Height for Temperature Control
8 ft
For Frame Opening Width
8 ft
Mounting Height for Insect Control
7 ft
Mounting Hole Diameter
Not Available

Description

Unhtd 8 In.H 96 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 96 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 2,400 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.