Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, Low Profile, NSF 37

  • Mfr # LPN272-1UA-OB

  • Zoro # G7812016


product price: $1,196.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Phase
1
Max. Mounting Height
7 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPN272-1UA-OB
Zoro #
G7812016
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Max. Mounting Height
7 ft
Height
8 in
Air Curtain Max. Door Width
6 ft
Depth
8 7/8 in
Overall Depth
9 in
Overall Width
72 in
Overall Height
8 in
Mounting Height for Insect Control
7 ft
Mounting Hole Diameter
Not Available
Power Cord Length
Not Available
Mounting Height for Temperature Control
7 ft
For Frame Opening Width
6 ft
Nozzle Width
72 in

Details

Item
Unhtd 8"H 72"W 9"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
115
Air Curtain Air Volume
1800 cfm
Air Curtain dBA @ 10 Feet
53 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Max. Amps
2.6
Air Curtain Item
Low Profile Air Curtain
Number of Speeds
Variable
Motor Enclosure
Totally Enclosed Air Over
Requires
Door Limit Switch
Motor HP
1/6 hp
Standards
ANSI/NSF 37, ETL Listed
Housing Color
Black
Motor Type
Permanent Split Capacitor
Max. RPM
1,550 RPM
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Washdown
No
Frequency
60 Hz
Full Load Current
2.6 A
Maximum Air Volume
1,800 cfm
Nameplate Voltage
115V AC
Ultraviolet Air Cleaning
No
Drive Type
Direct Drive
Heated/Not Heated
Not Heated
Power Consumption
Not Available
Electrical Connection
Not Available
Sound Level @ 10 ft
53 dBA
Minimum Operating Temperature
Not Available
Maximum Operating Temperature
Not Available
Assembly
Not Available
Maximum Air Velocity
1,800 fpm
Sanitation Certified
Yes
Series
LPN2
HEPA Air Cleaning
No
Profile Type
Low Profile
Motor Horsepower per Motor
1/6 hp
Includes Mounting Fasteners
Not Available
For Outdoor Use
Not Available
Grille Material
Steel
Maximum Speed
1,550 RPM

Description

Unhtd 8 In.H 72 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 72 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,800 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.