Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, Multipurpose, 120 In

  • Mfr # EP2120-3UH-TS

  • Zoro # G9899111


product price: $4,880.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Width
120 in
Phase
3
Max. Mounting Height
16 ft
Air Curtain Finish
Galvanized
Number of Motors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2120-3UH-TS
Zoro #
G9899111
UPC #
-
Country of Origin
United States

Dimensions

Width
120 in
Max. Mounting Height
16 ft
Height
14 in
Air Curtain Max. Door Width
10 ft
Depth
15 5/8 in
Overall Depth
16 in
Overall Width
120 in
Overall Height
14 in
Nozzle Width
120 in
Mounting Height for Temperature Control
16 ft
Mounting Hole Diameter
Not Available
For Frame Opening Width
10 ft
Mounting Height for Insect Control
14 ft
Power Cord Length
Not Available

Details

Item
Unhtd 14"H 120"W 16"D Steel Air Curtain
Phase
3
Air Curtain Finish
Galvanized
Number of Motors
3
Air Curtain Air Velocity
5760 fpm
Voltage
460
Air Curtain Air Volume
14,400 cfm
Air Curtain dBA @ 10 Feet
81 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Number of Speeds
1
Max. RPM
3,450 RPM
Requires
Motor Control Panel And Door Limit Switch
Standards
ETL Listed
Air Curtain Item
Air Curtain
Motor Enclosure
Totally Enclosed Air Over
Motor Type
3 Phase
Max. Amps
11.4
Motor HP
3 hp
Housing Color
Silver
Control Type
Motor Control Panel And Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
HEPA Air Cleaning
No
Maximum Air Velocity
5,760 fpm
Maximum Air Volume
14,400 cfm
Maximum Operating Temperature
Not Available
Frequency
60 Hz
Washdown
No
Maximum Speed
3,450 RPM
Drive Type
Direct Drive
Profile Type
Standard Profile
Motor Horsepower per Motor
3 hp
Minimum Operating Temperature
Not Available
Sanitation Certified
No
Ultraviolet Air Cleaning
No
Assembly
Not Available
Power Consumption
Not Available
Series
EP2
For Outdoor Use
Not Available
Electrical Connection
Not Available
Includes Mounting Fasteners
Not Available
Heated/Not Heated
Not Heated
Sound Level @ 10 ft
81 dBA
Grille Material
Steel
Full Load Current
11.4 A
Nameplate Voltage
460V AC

Description

Unhtd 14 In.H 120 In.W 16 In.D Steel Air Curtain, For Frame Opening Width 10 ft, Mounting Height for Temperature Control 16 ft, Overall Depth 16 in, Overall Height 14 in, Overall Width 120 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,760 fpm, Mounting Height for Insect Control 14 ft, Maximum Air Volume 14,400 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 81 dBA, Housing Color Silver, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.